This item is Discontinued.

This item is Discontinued.
s 206-00-032-12 18 in. Extra-Wide Premium Directors Chair; Natural Frame with Natural Color Cover (Discontinued)
Mfr #
206-00/032-12
Zoro #
G503976427
UPC # 30159206121
Country of Origin China
Category Folding Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
206-00/032-12
Zoro #
G503976427
UPC #
30159206121
Country of Origin
China
Details
Style
Directors Chair
Description
Superior materials meet sophisticated engineering with the American Trails American Hardwood grade Extra-Wide Director's Chairs. Made with Solid American Hardwood for lasting strength, beauty, and peace of mind. Foldable design makes transportation and storage a breeze. A perfect match of versatility and luxury for quality that you can see and feel. Wider seat provides extra comfort.
Features- American Hardwood
- Light Assembly
- Foldable design for effortless transport and storage
- Built-in armrests provide comfort and support
- Classic style fits permanent or temporary seating for any occasion
- Color: Natural Frame with Natural Color Cover
- Seat Height: 18"
- Back Dimension: 6" H x 22.5" L
- Extra Wide Seat: 20" W
- Seat Cover Size: 16" W x 20.5" L
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.