This item is Discontinued.

This item is Discontinued.
s 206-22-032-13 24 in. Extra-Wide Premium Directors Chair; Black Frame with Royal Blue Color Cover (Discontinued)
Specifications
Product Information
Details
Description
Superior materials meet sophisticated engineering with the American Trails American Hardwood grade Extra-Wide Director's Chairs. Made with Solid American Hardwood for lasting strength, beauty, and peace of mind. Remove the footrest and the foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. A perfect match of versatility and luxury for quality that you can see and feel. Wider seat provides extra comfort.
Features- American Hardwood
- Light Assembly
- Foldable design for effortless transport and storage
- Built-in armrests provide comfort and support
- Classic style fits permanent or temporary seating for any occasion
- Color: Black Frame with Royal Blue Color Cover
- Seat Height: 24"
- Back Dimension: 6" H x 22.5" L
- Extra Wide Seat: 20" W
- Seat Cover Size: 16" W x 20.5" L
- Weight: 16 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.