This item is Discontinued.

This item is Discontinued.
American Valve G111 4" Press Fit Full Port Ball Valve - Lead Free (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G111-4
- Zoro #
- G105575080
- UPC #
- -
- Country of Origin
- China
Description
features: pressure test leak indicator 250f maximum temperature recommended for rigid rp330 use only with hard drawn copper tube full port complies with lead-free plumbing laws forged brass body: 250 psi cwp blowout-proof stem design with adjustable stem packing maximum operating pressure: 200psi - (connection rating) temperature range: 0f -250f igc 157 cupc nsf61-g nsf/ansi 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.