P200SUS 2 2 in. PVC Single Union Ball Valve with Socket Schedule 80

  • Mfr # P200SUS-020
  • Zoro # G324188504
product price: 
$
25.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P200SUS-020
Zoro #
G324188504
UPC #
-
Country of Origin
China

Description

American Valve is dedicated to providing dependable products and services of the highest standards. The valve brand has represented innovative research and products built with confidence and quality. Our products are energy saving benefits as Zero Leakage and Build-up Resistance. Our valve is designed and monitored to minimize the impact of harmful chemicals on the health and safety of people and the environment. Features PVC Single Union Ball Valve with Socket Schedule 80. Compact-fits in tight spaces. One-way blocking union ball valve. Easy manual operation. Full port ball gives minimum pressure drop. Not recommended for service or test with compressed air or gases. Specifications Body Material: PVC. Size: 0.5 - 2 inch. End Types: Threaded, Socket. Seat: PTFE. O-Ring: EPDM or FPM. Work Pressure: 150 PSI at 73 degree F. Maximum Temperature: 140 degree F & 180 degree F. Size Ød1: 2.39. Size Ød2: 2.37. Size ØD: 4.72. Size ØD1: 3.11. Size Ød: 1.89. Size H1: 4.17. Size H2: 2.01. Size I: 1.5. Size L: 7.36. Size L1: 2.2. Size L2: 3.27. Size L3: 5.79. Size Thd. /in. NPT: 11.5. Size S: 0.59. Size F: 0.59. Size: 2 in. . Size M: M8. Size Cv: 140.

Ratings & reviews