Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScaleRx Scale Prevention System

  • Mfr # SCALERX 1''

  • Zoro # G515189747


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Material
Stainless Steel
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALERX 1''
Zoro #
G515189747
UPC #
611918122731
Country of Origin
Multiple

Dimensions

Pipe Size
1 in

Details

Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Material
Stainless Steel

Description

ScaleRx Limescale Preventer for Water Heaters 1-in


  • • Reduces and prevents limescale build-up on water heater elements by 76% per IAPMO R&T
  • • Easy-to-install and maintenance-free
  • • No electricity required
  • • Environmentally friendly and chemical-free
  • • Extends the life and efficiency of new and existing water heaters
  • • Connects directly to copper, CPVC or PVC pipe, adapts easily for PEX and other pipe types
  • • 12-year limited warranty
  • • Stainless steel body for installation indoors or outdoors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.