396TERA Faux Marble Digital Personal Bathroom Scale with Battery
- Mfr # 396TERA
- Zoro # G403988018
product price:Â
$
46.19
/ea
Key Features
Capacity
396 lb
Digital/Mechanical
Digital
Weighing Units
Pound, Stone Pound, Kilogram
Scale Graduations
3.2 oz
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396TERA
- Zoro #
- G403988018
- UPC #
- 814859014558
- Country of Origin
- China
- Capacity
- 396 lb
- Digital/Mechanical
- Digital
- Weighing Units
- Pound, Stone Pound, Kilogram
- Scale Graduations
- 3.2 oz
- Scale Display
- LCD
- Application
- Bathroom
- Features
- Environmentally Friendly
- Housing Material
- Plastic
- Includes
- (1) Battery
- Item
- Medical Scale
- Case Color
- Brown
- Power Source
- Battery
- Number of Batteries Supported
- 1
Dimensions
- Overall Height
- 1 in
- Overall Length
- 13 in
- Overall Width
- 13 in
- Battery Size Supported
- CR2032
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you.
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Faux marble digital personal bathroom scale with battery
- Color: Brown
- Weight: 13.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.