Zoro Homepage

650 x 0.1 g Axis Digital Pocket Scale

  • Mfr # AXIS-650

  • Zoro # G916504583


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXIS-650
Zoro #
G916504583
UPC #
-
Country of Origin
China

Description

American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh Way. Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. Features Compact design - retractable lcd and control panel Weighs up to 650g in increments of 0.1g. Back-lit lcd Precision load cell Battery saving auto-off after 60 seconds of non-use Powered by two aaa batteries Specifications Capacity: 650 g Display Readability: 0.1 g Power: 2 x AAA Batteries Weight: 0.32 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.