American Weigh Slim Cd Scale 100 X .01G

  • Mfr # AMW-CDV2-100

  • Zoro # G904110864


product price:  $44.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMW-CDV2-100
Zoro #
G904110864
UPC #
814859010703
Country of Origin
China

Description

American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you.
  • Looks like a real CD jewel case!
  • Easy to use 4-key operation.
  • Large weighing surface.
  • 100 x 0.01g.
  • Includes 5 different cover styles or insert your own!
  • Large Backlit LCD.
  • Power: CR2032 Batteries.
  • User calibration (100g weight sold seperate).
  • Scale Dimensions: 4.9" x 5.5" x 0.5".
  • Platform Dimensions: 3.9" Diameter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.