Zoro Homepage

Amw English/Spanish Talking Bath Scale

  • Mfr # 396TBS

  • Zoro # G103981074


product price: $58.45
/ea

Key Features

Item - Bathroom and Medical Scales
Medical Scale
Capacity
396 lb; 180 kg
Digital/Mechanical
Digital
Weighing Units
Pound, Kilogram
Scale Graduations
3.2 oz; 100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396TBS
Zoro #
G103981074
UPC #
814859011687
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
14 in
Overall Width
14 in
Battery Size Supported
AAA

Details

Item - Bathroom and Medical Scales
Medical Scale
Capacity
396 lb; 180 kg
Digital/Mechanical
Digital
Weighing Units
Pound, Kilogram
Scale Graduations
3.2 oz; 100 g
Power Source
Battery
Scale Display
LCD
Features
Talking Scale, Backlit Digital Display, Tempered Glass
Platform Material
Glass
Includes
(2) AAA Battery
Number of Batteries Supported
2

Description

American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. The 396TBS Talking Bathroom Scale from American Weigh features a pleasant recorded voice that announces your weight in English or Spanish. The feature can also be turned off if you prefer silent operation. The 396TBS makes is easy for those with poor eyesight to keep track of their personal fitness. The scale features a brilliant blue backlight which allows quick visual confirmation of the weight as well. 396 x 0.2 lb Talking Scale - English Spanish or Off Blue Back-lit LCD Display Strong Tempered Glass Platform Great for home fitness Runs on 2 AAA batteries (included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.