ONYX-5KG-BLK Kitchen Scale with Large Glass
- Mfr # ONYX-5KG-BLK
- Zoro # G603864327
product price:Â
$
50.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ONYX-5KG-BLK
- Zoro #
- G603864327
- UPC #
- 814859011625
- Country of Origin
- China
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. Measuring only 0.6 tall, the onyx is one of the thinnest kitchen scales around. The onyx has an 11lb capacity, and is accurate to 0.1oz. With the back-lit reverse lcd display, weighing is quick and easy. You can even uset he ml and fl.Oz modes to weigh liquids! the touch activated keys also make for an elegant and clean design.
Capacity x resolution: 11lb x 0.1oz.
Units: g, oz, ml, fl.oz.
Dimensions: 5.9" x 9.0" x 0.6".
Batteries: 2 x cr2032 (included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.