Shop AMERICAN WEIGH SCALES
Create Account
POWERBANK-1KG 1 kg & 1000 x 0.1 g Digital Pocket Scale with USB Device Charger
- Mfr # POWERBANK-1KG
- Zoro # G103704321
product price:Â
$
59.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POWERBANK-1KG
- Zoro #
- G103704321
- UPC #
- 814859014886
- Country of Origin
- China
Description
Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. The huge range of products are leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for your home.
Features- Non-stick silicone mat
- Soft rubber coated surface
- It contains 100g calibration weight
- Rechargeable battery
- Works with both iphone and android
- Charge your devices wile you weigh
- Capacity: 1000 g
- Readability: 0.1 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.