20 Rolls Of 3.5Lb Coil Of Tie Wire

  • Mfr # 2260-0-0

  • Zoro # G2858141


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
fixing steel and rebar in concrete reinforcement
Description/Special Features
daily life and various industries for binding, tying, fencing and other industrial uses to avoid frequent and repeated maintenance.
Application
prevent unwanted movement while concrete is poured.
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2260-0-0
Zoro #
G2858141
UPC #
-
Country of Origin
United States

Dimensions

Length
4 inch
Width
7.5 inch
Depth
4 inch
Height
1.5 Inch

Details

Item
Coil of Tie Wire,20 Rolls of 3.5 lb.
Color
Black
For Use With
fixing steel and rebar in concrete reinforcement
Description/Special Features
daily life and various industries for binding, tying, fencing and other industrial uses to avoid frequent and repeated maintenance.
Application
prevent unwanted movement while concrete is poured.
Material
Plastic
Weight
71 Pounds

Description

Coil of Tie Wire,20 Rolls of 3.5 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.