Zoro Homepage

Automatic Tying Tool, 12 in L, Red

  • Mfr # REDAUTO-I1

  • Zoro # G516592393


product price: $25.35
/ea

Key Features

Product Type
Tying Tool
Color
Red
Overall Width
1 in
Overall Height
1 in
Compatible with Manufacturer Part Number
REDAUTO-I1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDAUTO-I1
Zoro #
G516592393
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Length
12 in

Details

Product Type
Tying Tool
Item
Automatic Tying Tool
Color
Red
Compatible with Manufacturer Part Number
REDAUTO-I1

Description

Automatic Tying Tool, Product Type Tying Tool, Overall Length 12 in, Overall Width 1 in, Overall Height 1 in, Compatible with Manufacturer Part Number REDAUTO-I1, Color Red, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.