Zoro Homepage

Hand Tying Tool, 7 in L, Black

  • Mfr # HTTB-I1

  • Zoro # G716592278


product price: $2.75
/ea

Key Features

Color
Black
Compatible with Manufacturer Part Number
HTTB-I1
Product Type
Tying Tool
Overall Height
1 1/2 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTTB-I1
Zoro #
G716592278
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Length
7 in
Overall Width
1 1/2 in

Details

Color
Black
Compatible with Manufacturer Part Number
HTTB-I1
Product Type
Tying Tool
Item
Hand Tying Tool

Description

Hand Tying Tool, Product Type Tying Tool, Overall Length 7 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Compatible with Manufacturer Part Number HTTB-I1, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.