Hand Tying Tool, 7 in L, Brown
Mfr # HTTW-I1
Zoro # G716592353
product price: $2.75
/eaKey Features
Overall Height
1 1/2 in
Compatible with Manufacturer Part Number
HTTW-I1
Overall Length
7 in
Color
Brown
Product Type
Tying Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTTW-I1
Zoro #
G716592353
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 1/2 in
Overall Length
7 in
Overall Width
1 1/2 in
Details
Item
Hand Tying Tool
Compatible with Manufacturer Part Number
HTTW-I1
Color
Brown
Product Type
Tying Tool
Description
Hand Tying Tool, Product Type Tying Tool, Overall Length 7 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Compatible with Manufacturer Part Number HTTW-I1, Color Brown, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.