
Manual Tie Wire Twisting Tool (3Pk)
Mfr # M2265-0-0
Zoro # G2857213
product price: $27.19
/pk 3, $9.06/eaKey Features
Nominal Length
8 Inch
Application
Tying tie wire, and tying loop ties
Material
Steel
Depth
8 Inch
Features
Includes a wood handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2265-0-0
Zoro #
G2857213
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
8 Inch
Depth
8 Inch
Width
4 Inch
Height
8 Inch
Details
Item
Manual Tie Wire Twisting Tool,PK3
Application
Tying tie wire, and tying loop ties
Material
Steel
Features
Includes a wood handle
Color
White
For Use With
Spares your fingers and other tools from the stress of tie wrapping rebar
Weight
2 pounds
Description
Manual Tie Wire Twisting Tool,PK3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.