Zoro Homepage

Rebar Tie Wire, Black

  • Mfr # 16BARTW1-AD1

  • Zoro # G516267253


product price: $3.49
/ea

Key Features

Material
Black Annealed Wire
Coil Length
95 ft
Number of Spools Included
45
Wire Gauge
16 ga
Manufacturer Location
Made in USA*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BARTW1-AD1
Zoro #
G516267253
UPC #
786789415357
Country of Origin
United States

Dimensions

Coil Length
95 ft

Details

Item
Rebar Tie Wire
Material
Black Annealed Wire
Number of Spools Included
45
Wire Gauge
16 ga
Manufacturer Location
Made in USA*
Color
Black

Description

Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 95 ft, Material Black Annealed Wire, Maximum Ties per Coil Not Applicable, Number of Spools Included 45, Manufacturer Location Made in USA*, Color Black, Compatible Product Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.