Rebar Tie Wire, Black
Mfr # 16GALRTW35-AD1
Zoro # G216267249
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Coil Length
336 ft
Material
Black Annealed Wire
Number of Spools Included
20
Wire Gauge
16 ga
Manufacturer Location
Made in USA*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16GALRTW35-AD1
Zoro #
G216267249
UPC #
786789478024
Country of Origin
United States
Dimensions
Coil Length
336 ft
Details
Item
Rebar Tie Wire
Material
Black Annealed Wire
Number of Spools Included
20
Wire Gauge
16 ga
Manufacturer Location
Made in USA*
Color
Black
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 336 ft, Material Black Annealed Wire, Maximum Ties per Coil Not Applicable, Number of Spools Included 20, Manufacturer Location Made in USA*, Color Black, Compatible Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.