Zoro Homepage

Rebar Tie Wire, Green

  • Mfr # 16GPVCRTW3-AI1

  • Zoro # G916267297


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Coated Wire
Coil Length
255 ft
Manufacturer Location
Globally Sourced
Color
Green
Number of Spools Included
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16GPVCRTW3-AI1
Zoro #
G916267297
UPC #
-
Country of Origin
China

Dimensions

Coil Length
255 ft

Details

Material
PVC Coated Wire
Item
Rebar Tie Wire
Manufacturer Location
Globally Sourced
Color
Green
Number of Spools Included
20
Wire Gauge
16 ga

Description

Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 255 ft, Material PVC Coated Wire, Maximum Ties per Coil Not Applicable, Number of Spools Included 20, Manufacturer Location Globally Sourced, Color Green, Compatible Product Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.