Rebar Tie Wire, Silver
Mfr # 16SSRTW35304-AD1
Zoro # G216267232
product price: $26.59
/eaKey Features
Material
Stainless Steel
Coil Length
336 ft
Manufacturer Location
Made in USA*
Number of Spools Included
20
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16SSRTW35304-AD1
Zoro #
G216267232
UPC #
786789553363
Country of Origin
United States
Dimensions
Coil Length
336 ft
Details
Item
Rebar Tie Wire
Material
Stainless Steel
Manufacturer Location
Made in USA*
Number of Spools Included
20
Color
Silver
Wire Gauge
16 ga
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 336 ft, Material Stainless Steel, Maximum Ties per Coil Not Applicable, Number of Spools Included 20, Manufacturer Location Made in USA*, Color Silver, Compatible Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.