Rebar Tie Wire, Yellow
Mfr # 16PVCRTW3-AD1
Zoro # G116267257
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
PVC Coated Wire
Coil Length
255 ft
Wire Gauge
16 ga
Number of Spools Included
20
Manufacturer Location
Made in USA*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16PVCRTW3-AD1
Zoro #
G116267257
UPC #
786789528699
Country of Origin
United States
Dimensions
Coil Length
255 ft
Details
Material
PVC Coated Wire
Item
Rebar Tie Wire
Wire Gauge
16 ga
Number of Spools Included
20
Manufacturer Location
Made in USA*
Color
Yellow
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 255 ft, Material PVC Coated Wire, Maximum Ties per Coil Not Applicable, Number of Spools Included 20, Manufacturer Location Made in USA*, Color Yellow, Compatible Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.