
Cable Tie, 12 in L, 1.2 Max Bundle Dia., Black, Steel, 100 PK
Mfr # 16BA12
Zoro # G802696316
product price: $14.19
/pk 100, $0.14/eaKey Features
Cable Tie Style
Double Loop
Nominal Length
12 in
Nominal Max. Bundle Dia.
1.2
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16BA12
Zoro #
G802696316
UPC #
786789379352
Country of Origin
Unknown
Dimensions
Nominal Length
12 in
Nominal Max. Bundle Dia.
1.2
Details
Item
Cable Tie
Cable Tie Style
Double Loop
Color
Black
Material
Steel
Description
These black annealed steel wire ties are pliable yet strong making them ideal for tying bags, fences, wire mesh, reinforcing bars and other applications where strength is necessary. They are easy to twist, but tough so they're hard to break. 12"L ties are made of 16-ga. steel wire. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.