Tying Tool, 6 in L, Silver
Mfr # AWTMETAL-I1
Zoro # G816592345
product price: $31.19
/eaKey Features
Overall Width
6 in
Overall Height
6 in
Product Type
Tying Tool
Compatible with Manufacturer Part Number
AWTMETAL
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWTMETAL-I1
Zoro #
G816592345
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Height
6 in
Overall Length
6 in
Details
Product Type
Tying Tool
Item
Tying Tool
Compatible with Manufacturer Part Number
AWTMETAL
Color
Silver
Description
Tying Tool, Product Type Tying Tool, Overall Length 6 in, Overall Width 6 in, Overall Height 6 in, Compatible with Manufacturer Part Number AWTMETAL, Color Silver, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.