Zoro Homepage

Mower Blade 21", for 42" Deck

  • Mfr # 138971

  • Zoro # G8851315


product price: $18.69
/ea

Key Features

For Use With
42 in Lawn Tractors
Thickness
0.15 in
Center Hole
5 pt Star
Width
2 1/4 in
Blade Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138971
Zoro #
G8851315
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Thickness
0.15 in
Width
2 1/4 in
Center Hole Diameter
5 pt. Star

Details

Item
Lawn Mower Blade
For Use With
42 in Lawn Tractors
Center Hole
5 pt Star
Blade Type
Standard
Product Type
Lawn Mower Blade
Compatible Mower

Description

Lawn Mower Blade, Compatible Mower YardPro Y14542, Ariens 571, 935, 936, 960, A17, A18, A19 and A20, Companion 917, Craftsman 917 and 944, Husqvarna 250, 917, 960, YT, YTA and YTH, Murray 425, 960 and MS18, Poulan 917, 960, BB18, BB24, C20, DB18, HD20, HD21, PB, PD, PK, PP, PPR, PR, PRK, PXT and XT, Ryobi 960 and HDK, Southern States 960, SO and SP, Weedeater 440 and HD, Blade Type Standard, Center Hole Diameter 5 pt. Star, Width 2 1/4 in, Length 21 in, Product Type Lawn Mower Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.