This item is Discontinued.

Americana Home & Garden Americana Home & Garden AA-ST-HS-148011-IP-BO-D-US18-AG 28 x 40 in. Israeli transgender & genderqueer Inspirational Support Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set HS148011-BO

This item is Discontinued.

Americana Home & Garden

Americana Home & Garden AA-ST-HS-148011-IP-BO-D-US18-AG 28 x 40 in. Israeli transgender & genderqueer Inspirational Support Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (Discontinued)

Mfr # HS148011-BO
Zoro # G103746277
UPC # 797277601992
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS148011-BO
Zoro #
G103746277
UPC #
797277601992
Country of Origin
China

Description

28 x 40 in. Israeli transgender & genderqueer Inspirational Support Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set

For more than a decade, we have been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.

Features
  • Support Beautiful Large House Flag, Wooden Flagpole and Bracket
  • Wall Mount Complete Set
  • Americana Home & Garden have variety of House Flag Set for all occasions
  • Uniquely design for hanging indoor or outdoor use
  • We are committed to offering you exceptional values
  • Our customers enjoy displaying our House Flag Set for longer periods
  • 57" Two Pieces Wood Pole with Adjustable Angle Flag Bracket
  • From Americana Home & Garden's US
Includes
  • 1 pc x Large House Flag 28" x 40"
  • 1 pc x 57" 2 Pieces Wood Pole Solid Brass Screw Joint
  • 1 pc x Adjustable Angle Wall Mount Flag Bracket
Specifications
  • Theme: Support
  • House Flag Size: 28" x 40"
  • Print: Double-Sided
  • Readable: Readable Both Sides
  • Material: Weather Resistant 3 Layers Blockout
  • Stitching: Double Stitched
  • Display: Vertical
  • Hang Type: Sleeve
  • Artist: Jake Bosa
  • Country of Origin: Printed in USA
  • Weight: 2.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.