This item is Discontinued.

Americana Home & Garden Americana Home & Garden H140903-BO 28 x 40 in. AN Appeal To Heaven House Flag with Patriotic Historic Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift H140903-BO

This item is Discontinued.

Americana Home & Garden

Americana Home & Garden H140903-BO 28 x 40 in. AN Appeal To Heaven House Flag with Patriotic Historic Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift (Discontinued)

Mfr # H140903-BO
Zoro # G403746120
UPC # 752516246365
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H140903-BO
Zoro #
G403746120
UPC #
752516246365
Country of Origin
China

Description

Americana Home and Garden have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.

For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.

Includes:
  • 1 piece x Home Flag 28" x 40" Package Decorative Flags
Specifications
  • Theme: Historic
  • House Flag Size: 28" x 40"
  • Print: Double-Sided
  • Readable: Readable Both Sides
  • Material: Weather Resistant 3 Layers Blockout
  • Stitching: Double Stitched
  • Display: Vertical
  • Hang Type: Sleeve
  • Artist: Cayley Day
  • Contry of Origin: USA
  • Weight: 0.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.