Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K6198 Americana Water Filter Faucet

  • Mfr # K6198

  • Zoro # G3067479


product price: $52.99
/ea

Key Features

Number of Handles
1
Faucet Operation
Manual
Finish
Brushed Nickel
Handle Type
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6198
Zoro #
G3067479
UPC #
663370036583
Country of Origin
Taiwan, Province of China

Details

Item
K6198 Americana Water Filter Faucet
Number of Handles
1
Faucet Operation
Manual
Finish
Brushed Nickel
Handle Type
Lever Handle

Description

Item K6198 Americana Water Filter Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.