
Traditional Grab Bar, 27.19" L, 17 ga. Brass, Black
Mfr # DR114240
Zoro # G0310844
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR114240
Zoro #
G0310844
UPC #
663370501814
Country of Origin
Taiwan, Province of China
Dimensions
Length
27.19"
Width
2-3/4"
Height
3-3/16"
Bar Length
24"
Details
Finish
Black
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Color
Black
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware
Features
Corrosion Resistant, Useful For All Ages, These Can Be Located in Showers, Near Toilets or In Any Customized Location
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.