18 in. Red Buffing Pad - 5 Per Case, 5PK
- Mfr # 641290RD
- Zoro # G924190600
product price:Â
$
75.29
/pk of 5, $15.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641290RD
- Zoro #
- G924190600
- UPC #
- -
- Country of Origin
- China
Description
18 in Red Buffing Pad - 5 Per Case Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Red buffing pad is for use with machines up to 800 RPM. Ideal for light cleaning and buffing. Removes light scuff marks and dirt while producing a smooth, glossy finish. Great for daily spray buffing. Specifications Size 18 in. Color Finish: Red. Diameter Inches: 18. Type: Buffing Pad. Weight 2.93 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.