Shop HARPER
See all product information
Create Account
8 in. Handle Scrubbing Gong Brush, Stiff Bristle, 4-Pack
- Mfr # 10000-07772
- Zoro # G823309868
product price:Â
$
27.99
/ea
Key Features
Material
Poly
Handle Length
8 in
Application
Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
Bristle Type
Stiff
Includes
4 Gong Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07772
- Zoro #
- G823309868
- UPC #
- 049206101951
- Country of Origin
- China
Dimensions
- Handle Length
- 8 in
- Height
- 9.25 in
- Bristle Length
- 2 in
- Length
- 3.25 in
- Brush Width
- 5 in
- Width
- 4.3 in
Details
- Material
- Poly
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Item
- Gong Brush
- Bristle Type
- Stiff
- Includes
- 4 Gong Brushes
- Bristle Material
- Synthetic
- Color
- Black
- Number of Pieces
- 4
Description
Reach for this Harper gong brush when scrubbing tough dirt and grime. The stiff synthetic bristles are ideal for weekly chores indoors as well as seasonal clean-up outdoors. A convenient hang-up hole in the 8-inch resin handle makes for easy storage when not in use.