Zoro Homepage

Porko Plus Burnishing Pads, 27" Diameter, Grayish Black, PK2

  • Mfr # 401827

  • Zoro # G4049514


product price: $31.15
/pk 2, $15.58/ea

Key Features

Floor Application
Burnishing
Material
Polyester Fiber
For Use With
Rotary Floor Machines
Diameter
27"
Application
Burnishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401827
Zoro #
G4049514
UPC #
50075141434699
Country of Origin
United States

Dimensions

Diameter
27"

Details

Floor Application
Burnishing
Material
Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines
Application
Burnishing
Color
Brown
Face Weight
3.36 lbs
Used On
Ceramic; Granite; Linoleum; Marble; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood
Standards
Green Seal Certified

Description

The Porko Plus floor maintenance UHS burnishing pad is constructed of blended polyester and natural fibers in a textured nonwoven fabrication. This pad is used to burnish/polish floor finish to a high gloss. Recommended for use on hard finishes. Ideal for use on machines speeds up to 3,000 RPM.


  • • Blended polyester and natural fibers.
  • • Recommended use on hard finishes.
  • • High gloss use with ultra high speed machines.
  • • Recommended for use on machines up to 3,000 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.