This item is Discontinued.

Americo White Polish Floor Pad, 20in., PK5 401220

This item is Discontinued.

Americo

White Polish Floor Pad, 20in., PK5 (Discontinued)

Mfr # 401220
Zoro # G4137981
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401220
Zoro #
G4137981
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20"

Details

Material
Polyester Fiber
Item
White Polish Floor Pad,20in.,PK5
For Use With
Rotary Floor Machines
Color
White
Used On
Ceramic; Granite; Linoleum; Parquet; Rubber; Vinyl; Wood
Application
Polishing

Description

White Polish Floor Pad,20in.,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.