This item is Discontinued.

Americover Reinforced Film, White, 12 ft. H, 100 ft. W DS6WW12

Reinforced Film, White, 12 ft. H, 100 ft. W (Discontinued)

  • Mfr # DS6WW12
  • Zoro # G2019020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS6WW12
Zoro #
G2019020
UPC #
768628126105
Country of Origin
United States

Dimensions

Thickness
6 mil
Length
12 ft.
Width
100 ft.

Details

Item
Reinforced Film
Material
Polyester String Reinforced Polyethylene
Color
White
For Use With
Dust Barrier System Kits

Description

Reinforced Film, Thickness 6 mil, Length 12 ft, Width 100 ft, Material Polyester String Reinforced Polyethylene, Color White, For Use With Dust Barrier System Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.