String-Reinforced Sheeting Roll
- Mfr # DS220
- Zoro # G3162126
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Material
Polyethylene
Color
Clear
Thickness
6 mil
Standards
ASTM D4533, ASTM D7003, ASTM D7004, ASTM D751, ASTM E96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS220
- Zoro #
- G3162126
- UPC #
- 768628631715
- Country of Origin
- United States
- Item
- Plastic Sheeting Roll
- Material
- Polyethylene
- Color
- Clear
- Standards
- ASTM D4533, ASTM D7003, ASTM D7004, ASTM D751, ASTM E96
- For Use With
- Exterior and Interior Dust Containment Systems
- Slip-Resistant
- No
- Coverage Area
- 2,000 sq ft
- Resistance Properties
- Tear Resistant
- Backing Construction
- Film
- Product Type
- Surface Protection Film
- Recyclable
- No
- Application
- Construction and Agricultural
- Adhesive Backing
- Non-Adhesive
- Fire-Resistant
- No
- Product Form
- Roll
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Compatible Product Type
- Exterior and Interior Dust Containment Systems
- Traction Material
- Polyethylene
Dimensions
- Length
- 100 ft
- Width
- 20 ft
- Thickness
- 6 mil
Description
Plastic Sheeting Roll, Thickness 6 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Construction and Agricultural, Backing Construction Film, Coverage Area 2,000 sq ft, For Use With Exterior and Interior Dust Containment Systems, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Tear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.