Surface Protection, Floor, 36Inx100Ft
Mfr # MC402A9 36 x 30 x 100
Zoro # G1926687
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Type
Floor
Length
3 ft
Width
36 in
Material
Polyolefin
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC402A9 36 x 30 x 100
Zoro #
G1926687
UPC #
768628300369
Country of Origin
United States
Dimensions
Length
3 ft
Width
36 in
Thickness
30 mil
Details
Item
Surface Protection
Type
Floor
Material
Polyolefin
Color
Blue
Standards
ASTM C1028-96, NFPA 701-04
Adhesive Backing
Non-Adhesive
Reusable
Yes
Fire-Resistant
Yes
Coverage Area
300 sq ft
Product Type
Surface Protection Film
Product Form
Roll
Application
Surface Protection
Backing Construction
Film
Compatible Surface Type
Athletic Courts, Corridor Floors, Decks, Floors, Nuclear Plant Floors
Resistance Properties
Flame Retardant, Puncture Resistant
Recyclable
No
Slip-Resistant
Yes
Description
Surface Protection, Thickness 30 mil, Length 3 ft, Width 36 in, Material Polyolefin, Color Blue, Fire-Resistant Yes, Slip-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Athletic Courts, Corridor Floors, Decks, Floors, Nuclear Plant Floors, Coverage Area 300 sq ft, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Flame Retardant, Puncture Resistant, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.