Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP

  • Mfr # BRV-842-2-3-EXP

  • Zoro # G2208425


product price: $5,750.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
57 in x 57 in
Blade Dia.
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRV-842-2-3-EXP
Zoro #
G2208425
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
57 in x 57 in
Blade Dia.
42 in
Base Square Size - Roof Ventilators
57" x 57"
Base Length (In.)
57
Base Width (In.)
57
Overall Dia. (In.)
42 in
Shaft Dia. Sheave End (In.)
0.875 in
Base Height (In.)
51.25 in
Overall Height (In.)
51.25 in
Shaft Dia. Propeller End (In.)
0.875 in
Base Width
57 in
Housing Width
48 in
Overall Width
57 in
Base Height
2 1/2 in
Base Length
57 in
Overall Depth
57 in
Overall Height
51 1/4 in
Blade Diameter
42 in
Propeller Shaft Diameter
7/8 in
Damper Size
48 x 48 in
Overall Diameter
42 in
Housing Length
48 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
230V AC/460V AC
Phase
3
Motor HP
2 hp
CFM @ 0.000-In. SP
20653
Motor HP Range
2 hp
Sones @ 0.125-In. SP @ 5 Ft.
24 sones
Sones @ 0.250-In. SP @ 5 Ft.
24 sones
Drive Type
Belt Drive
Item
Axial Upblast Roof Exhaust Fan
Speed Control
No
Max. Inlet Temp. (Deg. F)
70 Degrees F
Speed Controllable
No
Motor Hz
60
Mounting Location
Roof
Max. BHP
1.65 hp
Drive Package Included
Yes
Housing Material
Steel
Max. Operating Amps
2.9
Assembled/Unassembled
Assembled
Type
Axial Upblast
CFM @ 0.250-In. SP
17503
CFM @ 0.125-In. SP
19128
Fan RPM
725
CFM @ 0.375-In. SP
15264
CFM @ 0.500-In. SP
11319
RPM Range
725
Propeller Material
Aluminum
Motor Voltage
230/460
Bearing Type
Ball Bearing Pillow Block
CFM Range
20653-11319
Motor Horsepower
2 hp
Includes Drive Package
Yes
Motor Speed
725 RPM
Maximum Static Pressure
1/2 in wc
Frequency
60 Hz
Brake Horsepower
1 13/20 hp
Base Shape
Square
Current
2.9 A
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
17,503 cfm
Series
BRV8
Nameplate Voltage
230/460V AC
Blade Finish
Galvanized
Motor Location
Out of Airstream
Exhaust Airflow @ 0.125 in SP
19,128 cfm
Maximum Fan Speed
725 RPM
Exhaust Airflow @ 0.000 in SP
20,653 cfm
Exhaust Airflow @ 0.100 in SP
20,653 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust Airflow @ 0.375 in SP
15,264 cfm
Assembly
Assembled
For Air Type
Flammable Vapor
Includes Motor
Yes
Application
Designed for General Ventilation in Production or Warehouse Areas Where Efficient Quiet Air Flow is Required
Housing Finish
Galvanized
Power Source
Electric Motor
Maximum Ambient Temperature
104 Degrees F
Mount Type
Roof Curb
Airflow @ 0.000 in SP
20,653 cfm
Number of Blades
4
Exhaust Airflow @ 0.500 in SP
11,319 cfm
Sound Level
24 sones @ 0.125 in SP and 5 ft, 24 sones @ 0.250 in SP and 5 ft
Blade Material
Steel
For High-Static Pressure Applications
No
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
High-Efficiency Motor
No

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 57 in, Base Width 57 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 42 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.