Direct, 24in, Roof, Exh, 7425 CFM, 3PH, 1HP, TE

  • Mfr # AM-24-1-3-TEFC

  • Zoro # G3473219


product price: $2,660.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
39 in x 39 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM-24-1-3-TEFC
Zoro #
G3473219
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
39 in x 39 in
Blade Dia.
24 in
Shaft Dia. Sheave End (In.)
0.875 in
Base Square Size - Roof Ventilators
39" x 39"
Overall Height (In.)
39.5 in
Base Length (In.)
39
Base Width (In.)
39
Base Height (In.)
39.5 in
Damper Size
30 x 30 in
Overall Diameter
24 in
Overall Height
39 1/2 in
Overall Depth
39 in
Housing Length
30 in
Overall Width
39 in
Housing Width
30 in
Base Length
39 in
Base Height
2 1/2 in
Base Width
39 in
Blade Diameter
24 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
230V AC/460V AC
Phase
3
Motor HP
1 hp
CFM @ 0.000-In. SP
7425
Speed Control
No
Motor HP Range
1 hp
Assembled/Unassembled
Assembled
RPM Range
1725
Motor Hz
60
CFM Range
7425-5000
Drive Type
Direct Drive
Max. BHP
0.95 hp
CFM @ 0.125-In. SP
7000
CFM @ 0.250-In. SP
6350
Motor Voltage
230/460
Speed Controllable
No
Item
Axial Upblast Roof Exhaust Fan
Fan RPM
1,725
Max. Operating Amps
1.5
Type
Axial Upblast
Housing Material
Steel
Drive Package Included
Yes
CFM @ 0.375-In. SP
5850
Mounting Location
Roof
Sones @ 0.250-In. SP @ 5 Ft.
45 sones
CFM @ 0.500-In. SP
5000
Bearing Type
Ball Bearing
Number of Speeds
1
Series
AM
Airflow @ 0.000 in SP
7,425 cfm
Spark Resistant Construction Type
Not Rated
Mount Type
Roof Curb
Blade Finish
Galvanized
Brake Horsepower
19/20 hp
Frequency
60 Hz
High-Efficiency Motor
No
Current
1.5 A
Housing Finish
Galvanized
For Air Type
Clean Air
Maximum Noise Level @ 5 Feet
45 sones
For High-Static Pressure Applications
No
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
7,000 cfm
Exhaust Airflow @ 0.500 in SP
5,000 cfm
Exhaust Airflow @ 0.250 in SP
6,350 cfm
Exhaust Airflow @ 0.375 in SP
5,850 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Number of Blades
5
Exhaust Airflow @ 0.000 in SP
7,425 cfm
Motor Speed
1,725 RPM
Sound Level
45 sones @ 0.250 in SP and 5 ft
Maximum Fan Speed
1,725 RPM
Application
Designed for General Ventilation, Smoke, and Fume Removal Where Lower Cost and Less Maintenance are a Priority
Maximum Static Pressure
1/2 in wc
Assembly
Assembled
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Exhaust Airflow @ 0.100 in SP
7,425 cfm
Base Shape
Square
Nameplate Voltage
230/460V AC
Includes Motor
Yes
Motor Horsepower
1 hp
Safety Features
Hazardous Locations, Spark-Resistant Propellers

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 39 in, Base Width 39 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.