Propeller Fan W/ Low Stand, 42 in Blade Dia, 19,500 cfm

  • Mfr # 42DAL-2L-3-TEFC

  • Zoro # G305667509


product price:  $4,211.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
42 in
Air Flow
19,500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42DAL-2L-3-TEFC
Zoro #
G305667509
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
42 in

Details

Air Flow
19,500 cfm
Item
Propeller Fan W/ Low Stand

Description

Global Industrial 42 TEFC Aluminum Propeller Fan W/ Low Stand 19500 CFM 2 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.