Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller Fan W/ Medium Stand, 48 in Blade Dia, 33,000 cfm

  • Mfr # 48DALL-5M-3-TEFC

  • Zoro # G105667457


product price: $6,802.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Blade Diameter
48 in
Air Flow
33,000 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48DALL-5M-3-TEFC
Zoro #
G105667457
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
48 in

Details

Air Flow
33,000 cfm
Item
Propeller Fan W/ Medium Stand

Description

Global Industrial 48 TEFC Aluminum Propeller Fan W/ Medium Stand 33000 CFM 5 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.