Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller Fan, Yoke Mount, 36 in Blade Dia

  • Mfr # 36DAL-12Y-1-TEFC

  • Zoro # G805810696


product price: $5,507.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
36 in
Fan Mounting Location
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DAL-12Y-1-TEFC
Zoro #
G805810696
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
36 in

Details

Item
Propeller Fan
Fan Mounting Location
Yoke

Description

Global industrial's series 2-way yoke mount portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. optional specifications available include : 3 phase 230/460v explosion proof motor 1-1/2, 2, 3, or 5 hp motor features and benefits swivels 180 on a horizontal axis and 360 on a vertical axis front & rear osha style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh rugged spark-resistant cast aluminum propellers are standard industrial grade tefc motors are standard explosion proof motors available for hazardous locations all models have cord wired to motor and extended through fan housing except explosion proof fans optional accessories manual starting switches with built-in overload protection, mounted & wired for fans with tefc motors only coatings available for outdoor service or harsh environments fabricated steel propellers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.