Snap On Collar, Round, Galvanized Steel
Mfr # G5006C
Zoro # G0854542
product price: $14.89
/eaKey Features
Shape
Round
Material
Steel
Duct Size
6 in
Overall Dia.
5 3/4 in
Compatible With
Fiberglass Back Diffusers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G5006C
Zoro #
G0854542
UPC #
-
Country of Origin
United States
Dimensions
Duct Size
6 in
Overall Dia.
5 3/4 in
Overall Height
4 in
Overall Diameter
5 3/4 in
For Nominal Duct Diameter
6 in
Details
Item
Snap-On Collar
Shape
Round
Material
Steel
Compatible With
Fiberglass Back Diffusers
Compatible with Product Type
Fiberglass Back Diffusers
Finish
Galvanized
End Type
Bend Tabs
Product Type
Snap-On Collar
Compatible Grainger Part Number
Fiberglass Back Diffusers
Description
Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 6 in, Thickness Not Applicable, Overall Diameter 5 3/4 in, Compatible with Product Type Fiberglass Back Diffusers, End Type Bend Tabs, Overall Height 4 in, Compatible with Grainger Part Number Fiberglass Back Diffusers, Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.