Snap On Collar, Round, Galvanized Steel
Mfr # G6406C
Zoro # G2098434
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Overall Dia.
16 1/4 in
Duct Size
6 in
Shape
Round
Compatible With
High Volume T-Bar Diffuser
Accessory Type
Snap On Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6406C
Zoro #
G2098434
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Dia.
16 1/4 in
Duct Size
6 in
Overall Diameter
16 1/4 in
Details
Shape
Round
Compatible With
High Volume T-Bar Diffuser
Item
Snap On Collar
Accessory Type
Snap On Collar
Compatible with Product Type
High Volume T-Bar Diffuser
Description
Snap On Collar, Overall Diameter 16 1/4 in, Compatible with Product Type High Volume T-Bar Diffuser, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.