Zoro Homepage

12 in. Repositionable Suction Grab Bar - 2 Piece Set

  • Mfr # SGBSET12

  • Zoro # G816081634


product price: $11.49
/ea

Key Features

Width
4 in
Height
3.5 in
Material
ABS Plastic/ PVC Cup
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGBSET12
Zoro #
G816081634
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
3.5 in
Length
11 in

Details

Item
Safety Grab Bars
Material
ABS Plastic/ PVC Cup
Color
White

Description

Install grab bars where you need them, no tools required! The AmeriHome Repositionable Suction Grab Bars can help prevent slips and falls by using two large and powerful suction cups to adhere to most flat, clean surfaces. Unlike those installed with tools, these bars don't require any drilling or gluing, and if it isn't in a good spot, just move it to a better location. Great for traveling, use in the hotel bathroom, vacation rental, or in the RV.


  • Install a grab bar where you need it
  • No tools require, or drilling or glueing needed
  • Helps prevent dangerous slips and falls
  • Great for use while traveling, use in the hotel bathroom
  • Constructed of durable ABS plastic with a PVS suction cup
  • Can hold up to 66 lbs.
  • Sold as a 2 piece set
  • Measures 4 W x 11.5 L x 3.5 H inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.