Zoro Homepage

18 in x 12 in Rubber Service Spill Mat

  • Mfr # SMAT4PK

  • Zoro # G816109208


product price: $38.49
/ea

Key Features

Color
Black
Material
Rubber
Length
18 in
Width
12 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMAT4PK
Zoro #
G816109208
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Width
12 in
Height
0.4 in

Details

Color
Black
Material
Rubber
Item
Rubber Service Mat

Description

Great for restaurants and bars, the AmeriHome 4 Rubber Service Spill Mats provide a secure surface for draining and preventing messes. The durable molded rubber construction will protect the surface of the bar or table surface from leaks and splashes. The non-skid surface has tiny fingers that keep glasses from tipping over. Easy to clean, the Service Mat can be rinsed off in the sink, or scrubbed with mild soap.


  • Great for home bars, restaurants or taverns
  • Protect the surface of bar or table from slips
  • Easy to clean by rinsing down in the sink
  • Sturdy molded rubber construction with non-skid back
  • Measures 18 L x 12 D x 0.375 H inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.