Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Rolling Wood Plant Caddie - Square

  • Mfr # WCSQSET

  • Zoro # G416109226


product price: $25.85
/ea

Key Features

Length
12 in
Material
White Poplar Wood
Color
Tan
Width
12 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCSQSET
Zoro #
G416109226
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
3.5 in

Details

Material
White Poplar Wood
Item
Rolling Pant Caddy
Color
Tan

Description

Make moving big planters easier with the AmeriHome 2 Piece Rolling Wood Plant Caddies. Easily move your plants to water, turn for even growth, or adjust for seasonal lighting. Constructed of white poplar with 2 plastic locking casters and 2 rolling casters, each caddy can hold up to 110 lbs, supporting every the largest of potted plants. Perfect under large rubber tree plants, ficus trees, big monsteras, or prickly cactus plants.


  • Wood planters are constructed of white poplar wood for durability and strength
  • Can accommodate large planters and pots
  • Makes it easy to water, trim and sun large plants and trees
  • 110 lbs. capacity
  • Wood plants are 0.75 inch thick
  • Four 1.5 inch plastic casters, 2 locking, 2 rolling
  • Measures 12 inches square, 3.5 inches H
  • Simple assembly required, just attach casters with provided hardware
  • Sold as a set of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.