Zoro Homepage

2 Piece Stainless Steel Roasting Set

  • Mfr # SSRSET

  • Zoro # G416081621


product price: $55.89
/ea

Key Features

Width
11.5 in
Material
Stainless Steel
Height
3.75 in
Color
Silver
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRSET
Zoro #
G416081621
UPC #
-
Country of Origin
India

Dimensions

Width
11.5 in
Height
3.75 in
Length
15 in

Details

Material
Stainless Steel
Item
Roasting Pan Set
Color
Silver

Description

Prepare a delicious meal with the AmeriHome 5 Piece Stainless Steel Roasting Set. An Oval Roaster with matching lid and wire grate, and one Baking Tray with matching wire grate are constructed of 202 grade stainless steel, which conducts heat well, plus it is tough and long lasting. Ideal for the campsite, or as an extra set of pans in the trailer or RV. The stainless steel construction also makes this set dishwasher safe, so clean-up is simple. Wire racks that fit inside each piece of this Roasting Set help prevent food from burning and trap the drippings from roasts, whole chickens, or small turkeys.


  • 5 total pieces
  • Pots, with grates, and lids constructed of 202 stainless steel
  • All pieces are dishwasher safe for easy clean-up
  • One Oval Roasting Pan with fitted lid and wire grate Pot Size: 14 L x 10.5 W x 3-5/8 H inches Pot with with lid: 16 L x 10.5 W x 6.5 H inches Grate Size: 13 L x 8 W inches
  • One rectangular Baking tray with fitted wire grate Tray size: 15 L x 11.5 W x 2.5 H inches Overall size: 16.25 L x 12.75 D x 2.5 H Grate Size: 13.5 L x 10 D inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.