Zoro Homepage

28in Mango Wood Coat Hanger with Iron Hooks

  • Mfr # 27077088137

  • Zoro # G415700981


product price: $23.59
/ea

Key Features

Overall Length
28 in
Color
Light Wood, Black
Material
Mango Wood, Metal
Depth
5.5 in
Hook Base Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088137
Zoro #
G415700981
UPC #
-
Country of Origin
India

Dimensions

Overall Length
28 in
Depth
5.5 in
Hook Base Width
3 in

Details

Color
Light Wood, Black
Material
Mango Wood, Metal

Description

Add to your home organization with the AmeriHome 28'' Mango Wood Coat Hanger with Iron Hooks, a perfect fusion of style and functionality. Crafted from sustainable mango wood, this coat hanger boasts an impressive size of 28''W x 4.25''H x 1''D, ensuring ample space to keep your hallway or entryway clutter-free. With an overall size of 28''W x 5.5''H x 3''D, it offers a stunning presence while providing practical storage solutions. Featuring five sturdy iron double hooks, it can accommodate coats, hats, bags, and more with ease. Plus, its TSCA Title VI compliance assures you of its environmental responsibility. Best of all, there's no assembly required, making it a hassle-free addition to your home. Elevate your space with the AmeriHome Mango Wood Coat Hanger - where sustainability meets style effortlessly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.