Zoro Homepage

3 Piece Professional Style Home Pizza Stone Oven Set

  • Mfr # PZSET3

  • Zoro # G016081625


product price: $55.39
/ea

Key Features

Color
Gray/Silver
Width
3.25 in
Height
6.25 in
Material
Metal/Stone
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZSET3
Zoro #
G016081625
UPC #
-
Country of Origin
China

Dimensions

Width
3.25 in
Height
6.25 in
Length
4.25 in

Details

Color
Gray/Silver
Item
Pizza Stone Set
Material
Metal/Stone

Description

The AmeriHome 3 Piece Professional Style Home Pizza Stone Oven Set includes everything you need to make professional pizzeria style pizza at home. A pizza stone helps get the crust nice and crisp with even browning all around. The paddle peel makes getting a pizza into and out of a blazing hot oven safer and easier. Finally, the long sharp blade on the rocking pizza cutter makes for easy and quick work cutting slices. The AmeriHome 3 Piece Pizza Prep Kit will give you the edge you need to up your home-made pizza game.


  • 3 piece pizza prep kit includes professional style tools to make restaurant quality pizza at home
  • Ideal for use with home ovens, pizza ovens, or outdoor stone pizza grills
  • Set Includes: One pizza stone: 13 inch diameter x 0.5 inch thick One stainless steel pizza peel: 21.5 inch long, 10 inch x 12.5 inch paddle One stainless steel rocking pizza cutter: 14" Length x 4" Height (includes black plastic blade protector)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.