50 Rolls 1000 bags Standard Size Dog Waste Bags with 2 Leash Clip Dispensers
- Mfr # PPB1000
- Zoro # G116081648
product price:Â
$
28.49
/ea
Key Features
Width
1 3/4 in
Height
4 in
Color
Green
Material
HDPE
Length
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPB1000
- Zoro #
- G116081648
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Item
- Pet Waste Bags
- Material
- HDPE
Dimensions
- Width
- 1 3/4 in
- Height
- 4 in
- Length
- 1.75 in
Description
Keep the yard and neighborhood neat and tidy with the AmeriHome Dog Waste Bags. The 9 x 13 inch standard size bags are generously sized and durably constructed to keep everything inside the bag and easy to close. 20 bags per roll, with 50 rolls per box, are packaged with a tear away hole that turns the package into an easy to use and store dispenser. Two plastic dispensers with attache belt clips make it easy to keep the Waste Bags close at hand and simple to grab.
- Standard size bags measure 9 x 13-inches
- 1000 bags per box, 20 bags per roll, 50 rolls included
- Bags are constructed of his grade HDPE 13 mic thick
- 2 single roll dispensers included in package with attached belt clips
- Dispensers measure 4 inches high x 1.75 inches diameter
- Tear away hole in box turn package into easy roll dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.