Zoro Homepage

72 inch Freestanding 4-Panel Folding Wood Pet Gate - Grey

  • Mfr # WFPGG4

  • Zoro # G616081629


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Length
72 in
Width
1 in
Height
24 in
Material
Hardwood
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFPGG4
Zoro #
G616081629
UPC #
-
Country of Origin
China

Dimensions

Length
72 in
Width
1 in
Height
24 in

Details

Item
Folding Pet Gate
Material
Hardwood
Color
Gray

Description

Keep your pets out of the kitchen or formal family room with the AmeriHome Folding Wood Pet Gate. The Freestanding Dog Gate requires no installation and can easily be moved from room to room. Measuring 24 inches tall, the Multi-Panel Barrier can be arranged to fit a variety of doorways or thresholds, making the Wood Pet Gate suitable for use in the kitchen threshold, bedroom hallway, or at the top of bottom of the stairs.The Adjustable Pet Fence is constructed from painted hardwood, and put together with two stainless steel hinges connecting each panel for long-lasting durability. The vertical uprights are spaced 2.5 inches apart to reduce weight, but still keep all but the smallest pets safely behind the barrier. Attaching two support feet is the only assembly required, so the Folding Pet Barrier is ready to use in just a few minutes.


  • Keep pets out of kitchens, bedrooms, or other spaces in the home
  • Easily block doorways, thresholds an hallways
  • Folding design make the barrier easy to store out of the way
  • Constructed of painted Harwood for durability
  • Fully extended the pet fence measures 72 L x 24-H
  • Folded the barrier measures 18 W x 3 D x 24 H inches
  • Each panel measures 18 W x 24 H inches
  • 2.25 inches between each slat
  • Stainless steel hinges connect each panel
  • 2 support feet included and require attachment (2 screws included) No installation required, simple assembly, just attach 2 support feet for additional stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.